Learn More
Waters Corp Waters Corporation Column, C6, 10 μm, 4.6 mm x 250 mm, 80 Å
Supplier: Waters Corp PSS833215
Spherisorb C6 columns are general-purpose, silica-based reversed-phase columns that contain a linear-hexyl ligand. These USP L15 columns are used when a less retentive sorbent is required compared to the Spherisorb ODS columns.
- C6 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 Bar)
- Spherical particle shape
- Particle size of 10 μm
- Pore size of 80 Å
- Inner diameter of 4.6 mm
- Length of 250 mm
- Carbon load of 5%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.