Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb C6 Guard Cartridge, 80Å, 5 μm, 4.6 mm X 30 mm, 3/pk

Catalog No. 50784535 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb C6 columns are general purpose, silica-based reversed-phase columns that contain a linear-hexyl ligand. These USP L15 columns are used when a less retentive sorbent is required compared to the Spherisorb ODS columns.

  • Chemistry: C6
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • Pore size: 80 Å
  • Particle size: 5 μm
  • Inner diameter: 4.6 mm
  • Length: 30 mm
  • Quantity per pack: 3
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: High
  • Particle shape: Spherical
  • Format: Guard cartridge
  • Surface area: 220
  • System: HPLC
  • USP classification: L15
  • Carbon load: 5%

Catalog No. 50-784-535 Supplier Waters Corp Supplier No. PSS839474
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb C6 columns are general purpose, silica-based reversed-phase columns that contain a linear-hexyl ligand. These USP L15 columns are used when a less retentive sorbent is required compared to the Spherisorb ODS columns.

  • Chemistry: C6
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • Pore size: 80 Å
  • Particle size: 5 μm
  • Inner diameter: 4.6 mm
  • Length: 30 mm
  • Quantity per pack: 3
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: High
  • Particle shape: Spherical
  • Format: Guard cartridge
  • Surface area: 220
  • System: HPLC
  • USP classification: L15
  • Carbon load: 5%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.