Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb C8 Column, 80Å, 10 μm, 4 mm x 250 mm

Catalog No. 50784667 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb C8 columns are general purpose, silica-based reversed-phase columns that contain an Octyl ligand. These USP L7 columns are used when a less retentive sorbent is required.

  • C8 (octyl ligand) chemistry
  • Reversed phase separation mode
  • Silica-based particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped
  • Medium silanol activity
  • Spherical particle shape
  • Parker-style endfitting type
  • Surface area: 220
  • HPLC system compatible
  • USP classification: L7
  • Carbon load: 6%

Catalog No. 50-784-667 Supplier Waters Corp Supplier No. PSS845283
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb C8 columns are general purpose, silica-based reversed-phase columns that contain an Octyl ligand. These USP L7 columns are used when a less retentive sorbent is required.

  • C8 (octyl ligand) chemistry
  • Reversed phase separation mode
  • Silica-based particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped
  • Medium silanol activity
  • Spherical particle shape
  • Parker-style endfitting type
  • Surface area: 220
  • HPLC system compatible
  • USP classification: L7
  • Carbon load: 6%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.