Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb C8 Column, 80Å, 5 μm, 4 mm × 125 mm

Catalog No. 50784664 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb C8 columns are general-purpose, silica-based reversed-phase columns that contain an Octyl ligand. These USP L7 columns are used when a less retentive sorbent compared to the Spherisorb ODS columns is required.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220 m²/g
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 4 mm
  • Length: 125 mm
  • Carbon load: 6%
  • Ligand density: 3.1 μmol/m²
  • Units per package: 1 pk

Catalog No. 50-784-664 Supplier Waters Corp Supplier No. PSS845280
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb C8 columns are general-purpose, silica-based reversed-phase columns that contain an Octyl ligand. These USP L7 columns are used when a less retentive sorbent compared to the Spherisorb ODS columns is required.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220 m²/g
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 4 mm
  • Length: 125 mm
  • Carbon load: 6%
  • Ligand density: 3.1 μmol/m²
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.