Learn More
Waters Corp Waters Spherisorb Column, C8, 5 μm, 80Å, 4.6 mm x 100 mm
Supplier: Waters Corp PSS831812
Spherisorb C8 columns are general purpose, silica-based reversed-phase columns that contain an Octyl ligand. These USP L7 columns are used when a less retentive sorbent compared to the ODS columns is required.
- Chemistry: C8
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Silanol activity: Medium
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting type: Parker-style
- Pore size: 80 Å
- Format: Column
- Surface area: 220
- System: HPLC
- USP classification: L7
- Inner diameter: 4.6 mm
- Length: 100 mm
- Carbon load: 6%
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.