Learn More
Waters Corp Waters Spherisorb Column, Cyano (CN), 3 μm, 4.6 mm x 50 mm
Supplier: Waters Corp PSS832411
The Spherisorb CN chemistry is a general-purpose normal phase propyl cyano bonded ligand to a silica substrate. This column is conditioned and shipped with normal phase solvent.
- Cyano (CN) chemistry
- Normal-Phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 Bar)
- Not endcapped
- High silanol activity
- Spherical particle shape
- 3 μm particle size
- Parker-style endfitting type
- 80 Å pore size
- 220 surface area
- HPLC system compatible
- L10 USP classification
- 4.6 mm inner diameter
- 50 mm length
- 3% carbon load
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.