Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Cyano (CN), 5 μm, 4.6 mm x 50 mm

Catalog No. 50784339 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Spherisorb CN chemistry is a general purpose normal phase propyl cyano bonded ligand to a silica substrate. This column is conditioned and shipped with normal phase solvent.

  • Chemistry: Cyano (CN)
  • Separation mode: Normal-phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi
  • Not endcapped
  • High silanol activity
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220
  • System: HPLC
  • USP classification: L10
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • Carbon load: 3%
  • Units per package: 1

Catalog No. 50-784-339 Supplier Waters Corp Supplier No. PSS830911
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Spherisorb CN chemistry is a general purpose normal phase propyl cyano bonded ligand to a silica substrate. This column is conditioned and shipped with normal phase solvent.

  • Chemistry: Cyano (CN)
  • Separation mode: Normal-phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi
  • Not endcapped
  • High silanol activity
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220
  • System: HPLC
  • USP classification: L10
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • Carbon load: 3%
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.