Learn More
Waters Corp Waters Column, Cyano (CN), 5 μm, 4.6 mm × 100 mm
Supplier: Waters Corp PSS830912
This Cyano (CN) chemistry is a general purpose normal phase propyl cyano bonded ligand to a silica substrate. This column is conditioned and shipped with normal phase solvent.
- Cyano (CN) chemistry
- Normal-phase separation mode
- Silica particle substrate
- 2 to 8 pH range
- 6000 psi (415 Bar) maximum pressure
- Not endcapped
- High silanol activity
- Spherical particle shape
- 5 μm particle size
- Parker-style endfitting
- 80 Å pore size
- Designed for HPLC systems
- 4.6 mm inner diameter
- 100 mm length
- 3% carbon load
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.