Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Cyano (CN) Column, 5 μm, 80Å, 4 mm, 250 mm

Catalog No. 50784681 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Spherisorb Cyano (CN) Column is a general-purpose normal phase column featuring a propyl cyano bonded ligand on a silica substrate. It is designed to provide high levels of peak symmetry, column stability, and efficiency for laboratory analysis.

  • General-purpose normal phase propyl cyano bonded ligand to a silica substrate.
  • Conditioned and shipped with normal phase solvent.
  • Operates within a pH range of 2 to 8.
  • Produced in specialized, tightly regulated factories, compliant with cGMP and ISO 9002 standards.
  • Ensures high peak symmetry, column stability, and efficiency.
  • Particle size: 5 μm.
  • Pore size: 80 Å.
  • Inner diameter: 4 mm.
  • Length: 250 mm.
  • Maximum pressure: 6000 psi (415 Bar).
  • Spherical particle shape.
  • Designed for HPLC systems.
  • USP classification: L10.
  • Carbon load: 3 %.

Catalog No. 50-784-681 Supplier Waters Corp Supplier No. PSS845297
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Spherisorb Cyano (CN) Column is a general-purpose normal phase column featuring a propyl cyano bonded ligand on a silica substrate. It is designed to provide high levels of peak symmetry, column stability, and efficiency for laboratory analysis.

  • General-purpose normal phase propyl cyano bonded ligand to a silica substrate.
  • Conditioned and shipped with normal phase solvent.
  • Operates within a pH range of 2 to 8.
  • Produced in specialized, tightly regulated factories, compliant with cGMP and ISO 9002 standards.
  • Ensures high peak symmetry, column stability, and efficiency.
  • Particle size: 5 μm.
  • Pore size: 80 Å.
  • Inner diameter: 4 mm.
  • Length: 250 mm.
  • Maximum pressure: 6000 psi (415 Bar).
  • Spherical particle shape.
  • Designed for HPLC systems.
  • USP classification: L10.
  • Carbon load: 3 %.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.