Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb Cartridge, Amino (NH2), 80 Å, 5 μm, 4.6 mm x 50 mm

Catalog No. 50784563 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard cartridge, containing a silica-based aminopropyl bonded sorbent (USP L8), is designed for anion-exchange, normal-phase, and HILIC separations. It protects columns from particulate contaminants in the mobile phase, installing between the injector and analytical column. It uses the same packing material as the corresponding column to prevent pressure fluctuations.

  • Chemistry: Amino (NH2)
  • Separation mode: Normal-phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 80 Å
  • Format: Cartridge
  • Surface area: 220
  • System: HPLC
  • USP classification: L8
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • Carbon load: 2 %
  • Units per package: 1 pk

Catalog No. 50-784-563 Supplier Waters Corp Supplier No. PSS839526
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard cartridge, containing a silica-based aminopropyl bonded sorbent (USP L8), is designed for anion-exchange, normal-phase, and HILIC separations. It protects columns from particulate contaminants in the mobile phase, installing between the injector and analytical column. It uses the same packing material as the corresponding column to prevent pressure fluctuations.

  • Chemistry: Amino (NH2)
  • Separation mode: Normal-phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 80 Å
  • Format: Cartridge
  • Surface area: 220
  • System: HPLC
  • USP classification: L8
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • Carbon load: 2 %
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.