Learn More
Waters Corp Waters Amino (NH2) Column, 80Å, 3 μm, 4.6 mm X 250 mm
Supplier: Waters Corp PSS832315
Spherisorb NH2 (Amino) columns utilize a silica-based aminopropyl bonded sorbent, classified as USP L8, suitable for anion-exchange, normal-phase, and HILIC separations. These columns integrate second-generation smart-column technology with an electronic tag device, providing unique product identification via NFC.
- Utilizes a silica-based aminopropyl bonded sorbent.
- USP L8 classification for diverse separation modes.
- Stable across a pH range of 2 to 8.
- Particle size: 3 μm, Pore size: 80 Å.
- Dimensions: 4.6 mm inner diameter, 250 mm length.
- Maximum pressure tolerance: 6000 psi (415 Bar).
- Designed for HPLC systems.
- Features an eConnect Column Tag for digital data access.
- Electronic tag offers unique product identification, traceability, and simplified setup.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.