Learn More
Waters Corp Spherisorb Column, Amino (NH2), 5 μm, 80 Å, 4.6 mm x 200 mm
Supplier: Waters Corp PSS831114
Spherisorb NH2 (Amino) columns contain a silica-based aminopropyl bonded sorbent. This column is listed as USP L8 and is used for anion-exchange, normal-phase and HILIC separations.
- Chemistry: Amino (NH2)
- Separation mode: Normal-Phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Not endcapped
- High silanol activity
- Spherical particle shape
- Particle size: 5 μm
- Endfitting type: Parker-style
- Pore size: 80 Å
- Surface area: 220
- System: HPLC
- USP classification: L8
- Inner diameter: 4.6 mm
- Length: 200 mm
- Carbon load: 2 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.