Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Amino (NH2), 80Å, 5 μm, 4.6 mm x 150 mm

Catalog No. 50784361 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb NH2 (Amino) columns utilize a silica-based aminopropyl bonded sorbent, suited for anion-exchange, normal-phase, and HILIC separations. This USP L8 column is designed for general-purpose, high-efficiency chromatography, supporting applications from polar chemical analysis to aqueous reversed-phase. Industry-standard end fittings are included.

  • Chemistry: Amino (NH2)
  • Separation modes: Normal-phase, anion-exchange, HILIC
  • Particle substrate: Silica; spherical particle shape
  • Particle size: 5 μm; pore size: 80 Å
  • Dimensions: 4.6 mm ID x 150 mm length
  • pH range: 2 to 8 pH
  • Max pressure: 6000 psi (415 bar)
  • Designed for long-lasting, high-efficiency HPLC
  • Manufactured under strict cGMP and ISO 9002
  • Delivers excellent efficiency, peak symmetry, longevity, and repeatability

Catalog No. 50-784-361 Supplier Waters Corp Supplier No. PSS831113
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb NH2 (Amino) columns utilize a silica-based aminopropyl bonded sorbent, suited for anion-exchange, normal-phase, and HILIC separations. This USP L8 column is designed for general-purpose, high-efficiency chromatography, supporting applications from polar chemical analysis to aqueous reversed-phase. Industry-standard end fittings are included.

  • Chemistry: Amino (NH2)
  • Separation modes: Normal-phase, anion-exchange, HILIC
  • Particle substrate: Silica; spherical particle shape
  • Particle size: 5 μm; pore size: 80 Å
  • Dimensions: 4.6 mm ID x 150 mm length
  • pH range: 2 to 8 pH
  • Max pressure: 6000 psi (415 bar)
  • Designed for long-lasting, high-efficiency HPLC
  • Manufactured under strict cGMP and ISO 9002
  • Delivers excellent efficiency, peak symmetry, longevity, and repeatability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.