Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb Amino (NH2) Column, 80Å, 5μm, 4.6 mm × 100 mm

Catalog No. 50784360 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb NH2 (Amino) columns contain a silica-based aminopropyl bonded sorbent. The column is listed as USP L8 and is used for anion-exchange, normal-phase and HILIC separations.

  • Amino (NH2) chemistry
  • Normal-phase separation mode
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Parker-style endfitting
  • Column format
  • Surface area: 220
  • HPLC system compatibility
  • USP classification: L8
  • Carbon load: 2 %
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Pore size: 80 Å

Catalog No. 50-784-360 Supplier Waters Corp Supplier No. PSS831112
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb NH2 (Amino) columns contain a silica-based aminopropyl bonded sorbent. The column is listed as USP L8 and is used for anion-exchange, normal-phase and HILIC separations.

  • Amino (NH2) chemistry
  • Normal-phase separation mode
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Parker-style endfitting
  • Column format
  • Surface area: 220
  • HPLC system compatibility
  • USP classification: L8
  • Carbon load: 2 %
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Pore size: 80 Å

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.