Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Column, Amino (NH2), 10 μm, 20 mm X 250 mm

Catalog No. 50784487 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb NH2 (Amino) prep columns feature a silica-based aminopropyl bonded sorbent for various chromatographic separations. These columns are classified as USP L8 and are ideal for anion-exchange, normal-phase, and HILIC applications.

  • Features a silica-based aminopropyl bonded sorbent for normal-phase, anion-exchange, and HILIC separations.
  • Operates within a pH range of 2 to 8 and up to 45°C; maximum pressure of 6000 psi (415 Bar).
  • Spherical particles: 10 μm size, 80 Å pore size, 2% carbon load.
  • Dimensions: 20 mm inner diameter X 250 mm length, with Parker-style endfitting.
  • Designed for HPLC preparative systems and LC/MS, LC techniques.

Catalog No. 50-784-487 Supplier Waters Corp Supplier No. PSS833695
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb NH2 (Amino) prep columns feature a silica-based aminopropyl bonded sorbent for various chromatographic separations. These columns are classified as USP L8 and are ideal for anion-exchange, normal-phase, and HILIC applications.

  • Features a silica-based aminopropyl bonded sorbent for normal-phase, anion-exchange, and HILIC separations.
  • Operates within a pH range of 2 to 8 and up to 45°C; maximum pressure of 6000 psi (415 Bar).
  • Spherical particles: 10 μm size, 80 Å pore size, 2% carbon load.
  • Dimensions: 20 mm inner diameter X 250 mm length, with Parker-style endfitting.
  • Designed for HPLC preparative systems and LC/MS, LC techniques.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.