Learn More
Waters Corp Waters Column, 80Å, 5μm, 4.6 mm × 50 mm, C18
Supplier: Waters Corp PSS830611
Spherisorb ODS1 columns are general-purpose, silica-based, reversed-phase C18 columns. The ODS1 packing features low ligand density with a specified carbon load of 6.2%.
- Pore size: 80 Å
- Particle size: 5 μm
- Inner diameter: 4.6 mm
- Length: 50 mm
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Bonding technology: ODS1
- Silanol activity: High
- Particle shape: Spherical
- Surface area: 220
- System: HPLC
- USP classification: L1
- Carbon load: 6%
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.