Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb Column, ODS1, C18, 10μm, 4mm × 125mm

Catalog No. 50784702 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb ODS1 columns are general purpose, silica-based, reversed-phase C18 columns designed for a wide range of analytical applications. The ODS1 packing features low ligand density with a specified carbon load of 6.2%.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 Bar)
  • Not endcapped
  • ODS1 bonding technology
  • High silanol activity
  • Spherical particle shape
  • Particle size of 10 μm
  • Parker-style endfitting
  • Pore size of 80 Å
  • Column format
  • Surface area of 220
  • HPLC system compatibility
  • USP classification L1
  • Inner diameter of 4 mm
  • Length of 125 mm
  • Carbon load of 6%

Catalog No. 50-784-702 Supplier Waters Corp Supplier No. PSS845546
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb ODS1 columns are general purpose, silica-based, reversed-phase C18 columns designed for a wide range of analytical applications. The ODS1 packing features low ligand density with a specified carbon load of 6.2%.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 Bar)
  • Not endcapped
  • ODS1 bonding technology
  • High silanol activity
  • Spherical particle shape
  • Particle size of 10 μm
  • Parker-style endfitting
  • Pore size of 80 Å
  • Column format
  • Surface area of 220
  • HPLC system compatibility
  • USP classification L1
  • Inner diameter of 4 mm
  • Length of 125 mm
  • Carbon load of 6%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.