Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 5 μm, 80 Å, 4.6 mm x 250 mm

Catalog No. 50784314 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb ODS1 columns are silica-based, reversed-phase C18 columns for high-speed liquid chromatography, ensuring excellent peak symmetry, column efficiency, lifetime, and reproducibility.

  • Low ligand density ODS1 packing with 6.2% carbon load.
  • Individually tested with a test chromatogram provided.
  • Pore size: 80 Å, Particle size: 5 μm.
  • Dimensions: 4.6 mm × 250 mm.
  • pH range: 2 to 8.
  • Max pressure: 6000 psi (415 Bar).
  • Spherical particle shape, Parker-style endfitting.
  • Regenerable with dichloromethane, isopropanol, or tetrahydrofuran.
  • Compatible with guard cartridges.

Catalog No. 50-784-314 Supplier Waters Corp Supplier No. PSS830615
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb ODS1 columns are silica-based, reversed-phase C18 columns for high-speed liquid chromatography, ensuring excellent peak symmetry, column efficiency, lifetime, and reproducibility.

  • Low ligand density ODS1 packing with 6.2% carbon load.
  • Individually tested with a test chromatogram provided.
  • Pore size: 80 Å, Particle size: 5 μm.
  • Dimensions: 4.6 mm × 250 mm.
  • pH range: 2 to 8.
  • Max pressure: 6000 psi (415 Bar).
  • Spherical particle shape, Parker-style endfitting.
  • Regenerable with dichloromethane, isopropanol, or tetrahydrofuran.
  • Compatible with guard cartridges.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.