Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb Column, ODS1, 80Å, 10μm, 4.6 mm × 200 mm

Catalog No. 50784326 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These ODS1 columns are general-purpose, silica-based, reversed-phase C18 columns. They feature low ligand density packing designed for peak symmetry, column efficiency, column lifetime, and reproducibility across various applications. Each column is individually tested with a chromatogram supplied.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Bonding technology: ODS1
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 200 mm
  • Carbon load: 6%
  • Units per package: 1 pk

Catalog No. 50-784-326 Supplier Waters Corp Supplier No. PSS830714
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These ODS1 columns are general-purpose, silica-based, reversed-phase C18 columns. They feature low ligand density packing designed for peak symmetry, column efficiency, column lifetime, and reproducibility across various applications. Each column is individually tested with a chromatogram supplied.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Bonding technology: ODS1
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 200 mm
  • Carbon load: 6%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.