Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb Column, ODS1, 80Å, 5 μm, 4.6 mm X 200 mm

Catalog No. 50784313 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Spherisorb ODS1 Column is a general-purpose, silica-based, reversed-phase C18 column, suitable for a wide range of applications in liquid chromatography. This column features low ligand density with a specified carbon load of 6.2%. Each column undergoes individual testing, and a test chromatogram is provided to verify quality.

  • Reliable performance: Packing process ensures maximum performance for peak symmetry, efficiency, lifetime, and reproducibility.
  • Quality assurance: Each column is individually tested and includes a test chromatogram for quality verification.
  • Versatility: Designed to handle a wide range of applications in liquid chromatography.
  • Optimized packing: Low ligand density with a 6.2% carbon load addresses key performance features.
  • Protection for analytical columns: Guard cartridge recommended to prevent harmful contaminants from damaging the analytical column.

Catalog No. 50-784-313 Supplier Waters Corp Supplier No. PSS830614
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Spherisorb ODS1 Column is a general-purpose, silica-based, reversed-phase C18 column, suitable for a wide range of applications in liquid chromatography. This column features low ligand density with a specified carbon load of 6.2%. Each column undergoes individual testing, and a test chromatogram is provided to verify quality.

  • Reliable performance: Packing process ensures maximum performance for peak symmetry, efficiency, lifetime, and reproducibility.
  • Quality assurance: Each column is individually tested and includes a test chromatogram for quality verification.
  • Versatility: Designed to handle a wide range of applications in liquid chromatography.
  • Optimized packing: Low ligand density with a 6.2% carbon load addresses key performance features.
  • Protection for analytical columns: Guard cartridge recommended to prevent harmful contaminants from damaging the analytical column.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.