Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb ODS1 Column, 80Å Pore, 3 μm Particle, 4.6 mm x 150 mm

Catalog No. 50784473 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These general-purpose, silica-based, reversed-phase C18 columns are engineered for durability, improving peak symmetry, column efficiency, longevity, and reproducibility across liquid chromatography applications. They feature low ligand density with 6.2% carbon load and are manufactured in a cGMP, ISO 9001 certified facility.

  • Silica-based, reversed-phase C18 column.
  • Low ligand density with 6.2% carbon load.
  • Durable, improves peak symmetry and column efficiency.
  • Withstands up to 6000 psi (415 Bar) pressure.
  • pH range of 2 to 8.
  • System: HPLC.
  • Particle shape: Spherical.
  • 80Å pore size.
  • 3 μm particle size.
  • 4.6 mm x 150 mm dimensions.

Catalog No. 50-784-473 Supplier Waters Corp Supplier No. PSS833413
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These general-purpose, silica-based, reversed-phase C18 columns are engineered for durability, improving peak symmetry, column efficiency, longevity, and reproducibility across liquid chromatography applications. They feature low ligand density with 6.2% carbon load and are manufactured in a cGMP, ISO 9001 certified facility.

  • Silica-based, reversed-phase C18 column.
  • Low ligand density with 6.2% carbon load.
  • Durable, improves peak symmetry and column efficiency.
  • Withstands up to 6000 psi (415 Bar) pressure.
  • pH range of 2 to 8.
  • System: HPLC.
  • Particle shape: Spherical.
  • 80Å pore size.
  • 3 μm particle size.
  • 4.6 mm x 150 mm dimensions.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.