Learn More
Waters Corp Waters Column, C18, 5 μm, 4.6 mm ID, 100 mm Length
Supplier: Waters Corp PSS830612
Spherisorb ODS1 columns are general-purpose, silica-based, reversed-phase C18 columns designed for liquid chromatography applications.
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate, spherical shape
- pH range: 2 to 8 pH
- Max pressure: 6,000 psi (415 bar)
- Not endcapped, ODS1 bonding
- High silanol activity
- Particle size: 5 μm, Pore size: 80 Å
- Inner diameter: 4.6 mm, length: 100 mm
- Carbon load: 6% with low ligand density
- Surface area: 220
- Parker-style endfitting
- HPLC compatible, USP L1 classification
- Optimized for peak symmetry, efficiency, lifetime, and reproducibility
- Individually tested with supplied chromatogram
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.