Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 5 μm, 80 Å, 4.6x125 mm

Catalog No. 50784315 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb ODS1 columns are general-purpose, silica-based, reversed-phase C18 columns. Featuring low ligand density and 6.2% carbon load, the ODS1 packing ensures excellent peak symmetry, column efficiency, and reproducibility for diverse applications.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Bonding technology: ODS1
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Surface area: 220
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 125 mm
  • Carbon load: 6%
  • Manufactured in cGMP, ISO 9001 certified plant
  • Individually tested; test chromatogram supplied

Catalog No. 50-784-315 Supplier Waters Corp Supplier No. PSS830616
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb ODS1 columns are general-purpose, silica-based, reversed-phase C18 columns. Featuring low ligand density and 6.2% carbon load, the ODS1 packing ensures excellent peak symmetry, column efficiency, and reproducibility for diverse applications.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • Bonding technology: ODS1
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Surface area: 220
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 125 mm
  • Carbon load: 6%
  • Manufactured in cGMP, ISO 9001 certified plant
  • Individually tested; test chromatogram supplied

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.