Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb ODS2 Column, C18, 5 μm, 80 Å

Catalog No. 50784699 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb ODS2 columns are general-purpose, silica-based, reversed-phase C18 columns. They feature intermediate ligand density and are manufactured under cGMP and ISO 9002 conditions, ensuring consistent performance and results for critical applications in liquid chromatography.

  • General-purpose, silica-based, reversed-phase C18 columns
  • Intermediate ligand density with a specified carbon load of 12%
  • Designed for optimal column stability, efficiency, and symmetry
  • Manufactured under cGMP and ISO 9002 conditions
  • Offers critical performance features like peak symmetry, column lifetime, column efficiency, and column-to-column reproducibility
  • Particle size of 5 μm
  • Sustains a maximum pressure of 6000 psi (415 Bar)
  • Recommended operating temperature range of 20°C to 45°C

Catalog No. 50-784-699 Supplier Waters Corp Supplier No. PSS845543
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb ODS2 columns are general-purpose, silica-based, reversed-phase C18 columns. They feature intermediate ligand density and are manufactured under cGMP and ISO 9002 conditions, ensuring consistent performance and results for critical applications in liquid chromatography.

  • General-purpose, silica-based, reversed-phase C18 columns
  • Intermediate ligand density with a specified carbon load of 12%
  • Designed for optimal column stability, efficiency, and symmetry
  • Manufactured under cGMP and ISO 9002 conditions
  • Offers critical performance features like peak symmetry, column lifetime, column efficiency, and column-to-column reproducibility
  • Particle size of 5 μm
  • Sustains a maximum pressure of 6000 psi (415 Bar)
  • Recommended operating temperature range of 20°C to 45°C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.