Learn More
Waters Corp Waters Spherisorb ODS2 Column, 80Å, 3 μm, 2 × 100 mm
Supplier: Waters Corp PSS832122
Spherisorb ODS2 columns are general purpose, silica-based, reversed-phase C18 columns. The ODS2 packing features intermediate ligand density with a specified carbon load of 11.5%.
- C18 chemistry for reversed phase separation
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped design
- ODS2 bonding technology
- High silanol activity
- Spherical particle shape
- Particle size: 3 μm
- Parker-style endfitting
- Pore size: 80 Å
- Column format
- Surface area: 220
- HPLC system compatible
- L1 USP classification
- Inner diameter: 2 mm
- Length: 100 mm
- Carbon load: 12 %
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.