Learn More
Waters Corp Spherisorb Column, ODS2, 80 Å, 3 μm, 1 mm x 150 mm
Supplier: Waters Corp PSS832133
Spherisorb ODS2 columns are general purpose, silica-based, reversed-phase C18 columns. The ODS2 packing features intermediate ligand density with a specified carbon load of 11.5%.
- Chemistry: C18
- Separation mode: Reversed-phase
- Particle substrate: Silica
- pH range: 2 to 8
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Bonding technology: ODS2
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 3 μm
- Endfitting type: Parker-style
- Pore size: 80 Å
- Surface area: 220
- System: HPLC
- USP classification: L1
- Internal diameter: 1 mm
- Length: 150 mm
- Carbon load: 12%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.