Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Spherisorb Phenyl Column, 80Å, 5 μm, 4.6 mm X 100 mm

Catalog No. 50784330 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb Phenyl columns contain a non-endcapped silica-based Phenyl phase that provides unique compound selectivity for reversed-phase applications.

  • Chemistry: phenyl
  • Separation mode: reversed-phase
  • Support material: silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: no
  • Silanol activity: high
  • Particle shape: spherical
  • Particle size: 5 μm
  • Pore size: 80 Å
  • Format: column
  • Surface area: 220
  • System: HPLC
  • USP classification: L11
  • Internal diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 3%
  • Units per package: 1 pk
  • Endfitting type: Parker-style

Catalog No. 50-784-330 Supplier Waters Corp Supplier No. PSS830812
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb Phenyl columns contain a non-endcapped silica-based Phenyl phase that provides unique compound selectivity for reversed-phase applications.

  • Chemistry: phenyl
  • Separation mode: reversed-phase
  • Support material: silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: no
  • Silanol activity: high
  • Particle shape: spherical
  • Particle size: 5 μm
  • Pore size: 80 Å
  • Format: column
  • Surface area: 220
  • System: HPLC
  • USP classification: L11
  • Internal diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 3%
  • Units per package: 1 pk
  • Endfitting type: Parker-style

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.