Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb Phenyl Column, 80Å, 10 μm, 4.6 mm × 150 mm

Catalog No. 50784491 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb Phenyl columns contain a non-endcapped silica-based Phenyl phase that provides unique compound selectivity for reversed-phase applications.

  • Non-endcapped silica-based Phenyl phase
  • Provides unique compound selectivity for reversed-phase applications
  • Phenyl chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 bar)
  • High silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Parker-style endfitting type
  • Pore size: 80 Å
  • Column format
  • Surface area: 220
  • HPLC system
  • L11 USP classification
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 3 %

Catalog No. 50-784-491 Supplier Waters Corp Supplier No. PSS833813
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb Phenyl columns contain a non-endcapped silica-based Phenyl phase that provides unique compound selectivity for reversed-phase applications.

  • Non-endcapped silica-based Phenyl phase
  • Provides unique compound selectivity for reversed-phase applications
  • Phenyl chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 bar)
  • High silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Parker-style endfitting type
  • Pore size: 80 Å
  • Column format
  • Surface area: 220
  • HPLC system
  • L11 USP classification
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 3 %

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.