Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb Phenyl Column, 80Å, 3 μm, 4.6 mm × 100 mm

Catalog No. 50784489 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb Phenyl columns contain a non-endcapped silica-based Phenyl phase, offering unique compound selectivity for reversed-phase applications.

  • Chemistry: Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 3 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220
  • System: HPLC
  • USP classification: L11
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 3 %
  • Units per package: 1

Catalog No. 50-784-489 Supplier Waters Corp Supplier No. PSS833712
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb Phenyl columns contain a non-endcapped silica-based Phenyl phase, offering unique compound selectivity for reversed-phase applications.

  • Chemistry: Phenyl
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 3 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220
  • System: HPLC
  • USP classification: L11
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 3 %
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.