Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, 80 Å, 5 μm, 4.6 mm X 200 mm

Catalog No. 50784449 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. This column is classified as USP L14 and is designed for anion-exchange separations.

  • Chemistry: Anion-exchange
  • Separation mode: Ion-exchange
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Bonding technology: SAX
  • Silanol activity: High
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • Surface area: 220
  • System compatibility: HPLC
  • USP classification: L14
  • Carbon load: 4%
  • Pore size: 80 Å
  • Particle size: 5 μm
  • Inner diameter: 4.6 mm
  • Length: 200 mm
  • Units per package: 1 pk

Catalog No. 50-784-449 Supplier Waters Corp Supplier No. PSS832714
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. This column is classified as USP L14 and is designed for anion-exchange separations.

  • Chemistry: Anion-exchange
  • Separation mode: Ion-exchange
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Bonding technology: SAX
  • Silanol activity: High
  • Particle shape: Spherical
  • Endfitting type: Parker-style
  • Surface area: 220
  • System compatibility: HPLC
  • USP classification: L14
  • Carbon load: 4%
  • Pore size: 80 Å
  • Particle size: 5 μm
  • Inner diameter: 4.6 mm
  • Length: 200 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.