Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb SAX Column, 10 μm, 4 mm x 250 mm

Catalog No. 50784690 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. These columns are listed as USP L14 and are used for anion-exchange separations.

  • Anion-exchange chemistry
  • Ion-exchange separation mode
  • Silica particle substrate
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • SAX bonding technology
  • High silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Parker-style endfitting type
  • Pore size: 80 Å
  • Column format
  • Surface area: 220
  • HPLC system compatible
  • USP classification: L14
  • Inner diameter: 4 mm
  • Length: 250 mm
  • Carbon load: 4 %
  • 1 unit per package

Catalog No. 50-784-690 Supplier Waters Corp Supplier No. PSS845307
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. These columns are listed as USP L14 and are used for anion-exchange separations.

  • Anion-exchange chemistry
  • Ion-exchange separation mode
  • Silica particle substrate
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • SAX bonding technology
  • High silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Parker-style endfitting type
  • Pore size: 80 Å
  • Column format
  • Surface area: 220
  • HPLC system compatible
  • USP classification: L14
  • Inner diameter: 4 mm
  • Length: 250 mm
  • Carbon load: 4 %
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.