Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION SAX Column, 80Å, 5 μm, 4.6 mm x 250 mm

Catalog No. 50784450 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column contains a silica-based quaternary ammonium bonded sorbent, listed as USP L14, and is used for anion-exchange separations. It features a rugged silica particle for longer column lifetime and flexibility in method development, offering a wide range of validated methods and applications.

  • Parker-style end-fitting.
  • Spherical particle shape.
  • Inner diameter of 4.6 mm and length of 250 mm.
  • Particle size of 5 μm and pore size of 80Å.
  • Operating limits include a pH range of 2 to 8.
  • Maximum pressure of 6000 psi (415 bar).
  • Manufactured in a cGMP, ISO 9002 certified plant.
  • Each column is individually tested and shipped with test chromatograms.
  • Designed for better efficiency, peak shape, reproducibility, and lifetime.
  • Widely referenced in scientific literature with over 2,000 abstracts.

Catalog No. 50-784-450 Supplier Waters Corp Supplier No. PSS832715
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column contains a silica-based quaternary ammonium bonded sorbent, listed as USP L14, and is used for anion-exchange separations. It features a rugged silica particle for longer column lifetime and flexibility in method development, offering a wide range of validated methods and applications.

  • Parker-style end-fitting.
  • Spherical particle shape.
  • Inner diameter of 4.6 mm and length of 250 mm.
  • Particle size of 5 μm and pore size of 80Å.
  • Operating limits include a pH range of 2 to 8.
  • Maximum pressure of 6000 psi (415 bar).
  • Manufactured in a cGMP, ISO 9002 certified plant.
  • Each column is individually tested and shipped with test chromatograms.
  • Designed for better efficiency, peak shape, reproducibility, and lifetime.
  • Widely referenced in scientific literature with over 2,000 abstracts.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.