Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters SAX Column, 80Å, 10μm Particle, 4 x 125 mm

Catalog No. 50784689 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. The column is listed as USP L14 and is used for anion-exchange separations.

  • Contains a silica-based quaternary ammonium bonded sorbent
  • Used for anion-exchange separations
  • Particle matrix is silica
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 bar)
  • Not endcapped
  • Features SAX bonding technology
  • High silanol activity
  • Spherical particle shape
  • Particle size of 10 μm
  • Parker-style endfitting
  • Pore size of 80 Å
  • Designed for HPLC systems
  • USP classification L14
  • Dimensions: 4 mm × 125 mm (internal diameter × length)
  • Carbon load of 4 %
  • One unit per package

Catalog No. 50-784-689 Supplier Waters Corp Supplier No. PSS845306
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. The column is listed as USP L14 and is used for anion-exchange separations.

  • Contains a silica-based quaternary ammonium bonded sorbent
  • Used for anion-exchange separations
  • Particle matrix is silica
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 bar)
  • Not endcapped
  • Features SAX bonding technology
  • High silanol activity
  • Spherical particle shape
  • Particle size of 10 μm
  • Parker-style endfitting
  • Pore size of 80 Å
  • Designed for HPLC systems
  • USP classification L14
  • Dimensions: 4 mm × 125 mm (internal diameter × length)
  • Carbon load of 4 %
  • One unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.