Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb SAX Column, 5 μm, 80 Å, 4.6 x 50 mm

Catalog No. 50784446 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. This column is listed as USP L14 and is used for anion-exchange separations.

  • Contains a silica-based quaternary ammonium bonded sorbent.
  • Used for anion-exchange separations.
  • Separation mode is ion-exchange.
  • Particle substrate is silica.
  • pH range is 2 to 8.
  • Maximum pressure is 6000 psi.
  • Not endcapped.
  • Bonding technology is SAX.
  • High silanol activity.
  • Particle shape is spherical.
  • Particle size: 5 μm.
  • Endfitting type: Parker-style.
  • Pore size: 80 Å.
  • Column format.
  • Surface area: 220.
  • Designed for HPLC systems.
  • USP classification: L14.
  • Inner diameter: 4.6 mm.
  • Length: 50 mm.
  • Carbon load: 4%.
  • One unit per package.

Catalog No. 50-784-446 Supplier Waters Corp Supplier No. PSS832711
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. This column is listed as USP L14 and is used for anion-exchange separations.

  • Contains a silica-based quaternary ammonium bonded sorbent.
  • Used for anion-exchange separations.
  • Separation mode is ion-exchange.
  • Particle substrate is silica.
  • pH range is 2 to 8.
  • Maximum pressure is 6000 psi.
  • Not endcapped.
  • Bonding technology is SAX.
  • High silanol activity.
  • Particle shape is spherical.
  • Particle size: 5 μm.
  • Endfitting type: Parker-style.
  • Pore size: 80 Å.
  • Column format.
  • Surface area: 220.
  • Designed for HPLC systems.
  • USP classification: L14.
  • Inner diameter: 4.6 mm.
  • Length: 50 mm.
  • Carbon load: 4%.
  • One unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.