Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb SAX Guard Cartridge, 80Å, 5 μm, 4.6 mm X 10 mm

Catalog No. 50784279 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. The column is listed as USP L14 and is used for anion-exchange separations.

  • Chemistry: Anion-Exchange
  • Separation mode: Ion-Exchange
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Bonding technology: SAX
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 80 Å
  • Format: Guard cartridge
  • Surface area: 220
  • System: HPLC
  • USP classification: L14
  • Inner diameter: 4.6 mm
  • Length: 10 mm
  • Carbon load: 4 %
  • Units per package: 3 pk

Catalog No. 50-784-279 Supplier Waters Corp Supplier No. PSS830055
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. The column is listed as USP L14 and is used for anion-exchange separations.

  • Chemistry: Anion-Exchange
  • Separation mode: Ion-Exchange
  • Particle substrate: Silica
  • pH range: 2 pH to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Bonding technology: SAX
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 80 Å
  • Format: Guard cartridge
  • Surface area: 220
  • System: HPLC
  • USP classification: L14
  • Inner diameter: 4.6 mm
  • Length: 10 mm
  • Carbon load: 4 %
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.