Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb SCX Column, 80Å, 5 μm, 4.6 mm X 100 mm

Catalog No. 50784502 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb SCX columns are analytical columns designed for high-performance liquid chromatography (HPLC) systems. They contain an anionic silica-based sorbent, specifically a strong cation-exchange sorbent, which is used to separate positively charged ionic species.

  • Features cation-exchange chemistry and ion-exchange separation.
  • Built with a silica particle substrate.
  • Has a pore size of 80 Å and a particle size of 5 μm.
  • Operates within a pH range of 2 to 8.
  • Withstands a maximum pressure of 6000 psi (415 bar).
  • Not endcapped, with high silanol activity.
  • Spherical particle shape and Parker-style endfitting.
  • Offers a surface area of 220.
  • Designed for HPLC systems.
  • Dimensions: 4.6 mm inner diameter and 100 mm length.
  • Contains a carbon load of 4%.
  • Supplied as one unit per package.

Catalog No. 50-784-502 Supplier Waters Corp Supplier No. PSS837512
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb SCX columns are analytical columns designed for high-performance liquid chromatography (HPLC) systems. They contain an anionic silica-based sorbent, specifically a strong cation-exchange sorbent, which is used to separate positively charged ionic species.

  • Features cation-exchange chemistry and ion-exchange separation.
  • Built with a silica particle substrate.
  • Has a pore size of 80 Å and a particle size of 5 μm.
  • Operates within a pH range of 2 to 8.
  • Withstands a maximum pressure of 6000 psi (415 bar).
  • Not endcapped, with high silanol activity.
  • Spherical particle shape and Parker-style endfitting.
  • Offers a surface area of 220.
  • Designed for HPLC systems.
  • Dimensions: 4.6 mm inner diameter and 100 mm length.
  • Contains a carbon load of 4%.
  • Supplied as one unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.