Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION SCX Column, 80Å, 5μm, 4 mm x 125 mm

Catalog No. 50784691 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb SCX columns contain an anionic silica-based sorbent. This strong cation-exchange sorbent is used to separate positively charged ionic species.

  • Anionic silica-based sorbent
  • Strong cation-exchange for separating positively charged ionic species
  • Cation-exchange chemistry
  • Ion-exchange separation mode
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • SCX bonding technology
  • High silanol activity
  • Spherical particle shape
  • Parker-style endfitting
  • Pore size: 80 Å
  • Surface area: 220
  • Designed for HPLC systems
  • Inner diameter: 4 mm
  • Length: 125 mm
  • Carbon load: 4%
  • 1 unit per package

Catalog No. 50-784-691 Supplier Waters Corp Supplier No. PSS845308
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb SCX columns contain an anionic silica-based sorbent. This strong cation-exchange sorbent is used to separate positively charged ionic species.

  • Anionic silica-based sorbent
  • Strong cation-exchange for separating positively charged ionic species
  • Cation-exchange chemistry
  • Ion-exchange separation mode
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • SCX bonding technology
  • High silanol activity
  • Spherical particle shape
  • Parker-style endfitting
  • Pore size: 80 Å
  • Surface area: 220
  • Designed for HPLC systems
  • Inner diameter: 4 mm
  • Length: 125 mm
  • Carbon load: 4%
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.