Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb SCX Column, 80Å, 10 μm, 4.6 mm x 150 mm

Catalog No. 50784507 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb SCX columns contain an anionic silica-based sorbent. This strong cation-exchange sorbent is used to separate positively charged ionic species.

  • Cation-exchange chemistry
  • Ion-exchange separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 bar)
  • Not endcapped
  • SCX bonding technology
  • High silanol activity
  • Spherical particle shape
  • 10 μm particle size
  • Parker-style endfitting type
  • 80 Å pore size
  • Column format
  • 220 surface area
  • HPLC system
  • 4.6 mm inner diameter
  • 150 mm length
  • 4% carbon load
  • 1 unit per package

Catalog No. 50-784-507 Supplier Waters Corp Supplier No. PSS837613
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Spherisorb SCX columns contain an anionic silica-based sorbent. This strong cation-exchange sorbent is used to separate positively charged ionic species.

  • Cation-exchange chemistry
  • Ion-exchange separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 bar)
  • Not endcapped
  • SCX bonding technology
  • High silanol activity
  • Spherical particle shape
  • 10 μm particle size
  • Parker-style endfitting type
  • 80 Å pore size
  • Column format
  • 220 surface area
  • HPLC system
  • 4.6 mm inner diameter
  • 150 mm length
  • 4% carbon load
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.