Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Silica Column, 80Å, 5 μm, 2 mm, 150 mm

Catalog No. 50784297 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Spherisorb silica chemistry is a general purpose unbonded silica substrate designed for normal phase applications.

  • Chemistry: Silica
  • Separation mode: Normal-phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Bonding technology: Silica
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220
  • System: HPLC
  • Particle technology: Silica
  • USP classification: L3
  • Inner diameter: 2 mm
  • Length: 150 mm
  • Units per package: 1 per package

Catalog No. 50-784-297 Supplier Waters Corp Supplier No. PSS830123
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Spherisorb silica chemistry is a general purpose unbonded silica substrate designed for normal phase applications.

  • Chemistry: Silica
  • Separation mode: Normal-phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Bonding technology: Silica
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220
  • System: HPLC
  • Particle technology: Silica
  • USP classification: L3
  • Inner diameter: 2 mm
  • Length: 150 mm
  • Units per package: 1 per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.