Learn More
Waters Corp Spherisorb Column, Silica, 80Å, 5 μm
Supplier: Waters Corp PSS845539
This silica chemistry is a general purpose unbonded silica substrate designed for normal phase applications.
- Chemistry: Silica
- Separation mode: Normal-phase
- Particle substrate: Silica
- PH range: 2 pH to 8 pH
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: No
- Bonding technology: Silica
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting type: Parker-style
- Pore size: 80 Å
- Format: Column
- Surface area: 220
- System: HPLC
- Particle technology: Silica
- USP classification: L3
- Inner diameter: 4 mm
- Length: 125 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.