Learn More
Waters Corp Waters Spherisorb Silica Column, 80 Å, 5 μm, 4.6 mm x 200 mm
Supplier: Waters Corp PSS830114
The Spherisorb silica chemistry is a general-purpose unbonded silica substrate designed for normal phase applications.
- General-purpose unbonded silica substrate.
- Designed for normal-phase separation mode.
- pH range of 2 to 8.
- Maximum pressure of 6000 psi (415 Bar).
- Not endcapped.
- High silanol activity.
- Spherical particle shape.
- Particle size of 5 μm.
- Parker-style endfitting.
- Pore size of 80 Å.
- Surface area of 220.
- For HPLC systems.
- USP classification L3.
- Inner diameter of 4.6 mm.
- Length of 200 mm.
- One unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.