Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Spherisorb Silica Column, 80Å Pore, 10 μm Particle

Catalog No. 50784304 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Spherisorb silica chemistry is a general purpose unbonded silica substrate designed for normal phase applications.

  • Chemistry: Silica
  • Separation mode: Normal phase
  • Support particles: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Grafting technology: Silica
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220
  • System: HPLC
  • Particle technology: Silica
  • USP classification: L3
  • Internal diameter: 4.6 mm
  • Length: 100 mm
  • Units per package: 1

Catalog No. 50-784-304 Supplier Waters Corp Supplier No. PSS830212
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Spherisorb silica chemistry is a general purpose unbonded silica substrate designed for normal phase applications.

  • Chemistry: Silica
  • Separation mode: Normal phase
  • Support particles: Silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: No
  • Grafting technology: Silica
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Format: Column
  • Surface area: 220
  • System: HPLC
  • Particle technology: Silica
  • USP classification: L3
  • Internal diameter: 4.6 mm
  • Length: 100 mm
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.