Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Spherisorb Silica Column, 80Å, 5 μm, 4.6 mm x 150 mm

Catalog No. 50784293 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Spherisorb silica chemistry is general purpose unbonded silica substrate designed for normal phase applications.

  • Designed for normal-phase applications.
  • Constructed with silica chemistry and particle substrate.
  • Operates within a pH range of 2 to 8.
  • Withstands a maximum pressure of 6000 psi (415 Bar).
  • Not endcapped, with high silanol activity.
  • Features a spherical particle shape and a particle size of 5 μm.
  • Equipped with a Parker-style endfitting.
  • Offers a pore size of 80 Å and a surface area of 220.
  • Formatted as a column for HPLC systems with USP classification L3.
  • Measures 4.6 mm inner diameter and 150 mm length.
  • Provided as 1 unit per package.

Catalog No. 50-784-293 Supplier Waters Corp Supplier No. PSS830113
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Spherisorb silica chemistry is general purpose unbonded silica substrate designed for normal phase applications.

  • Designed for normal-phase applications.
  • Constructed with silica chemistry and particle substrate.
  • Operates within a pH range of 2 to 8.
  • Withstands a maximum pressure of 6000 psi (415 Bar).
  • Not endcapped, with high silanol activity.
  • Features a spherical particle shape and a particle size of 5 μm.
  • Equipped with a Parker-style endfitting.
  • Offers a pore size of 80 Å and a surface area of 220.
  • Formatted as a column for HPLC systems with USP classification L3.
  • Measures 4.6 mm inner diameter and 150 mm length.
  • Provided as 1 unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.