Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb Column, Silica, 80Å, 10μm, 4 mm X 250 mm

Catalog No. 50784701 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Spherisorb silica chemistry is a general-purpose unbonded silica substrate designed for normal phase applications.

  • Silica chemistry
  • Normal-phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 Bar)
  • Not endcapped
  • Silica bonding technology
  • High silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Parker-style endfitting
  • Pore size: 80 Å
  • Column format
  • Surface area: 220
  • For HPLC systems
  • USP classification: L3
  • Inner diameter: 4 mm
  • Length: 250 mm
  • 1 unit per package

Catalog No. 50-784-701 Supplier Waters Corp Supplier No. PSS845545
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Spherisorb silica chemistry is a general-purpose unbonded silica substrate designed for normal phase applications.

  • Silica chemistry
  • Normal-phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum pressure of 6000 psi (415 Bar)
  • Not endcapped
  • Silica bonding technology
  • High silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Parker-style endfitting
  • Pore size: 80 Å
  • Column format
  • Surface area: 220
  • For HPLC systems
  • USP classification: L3
  • Inner diameter: 4 mm
  • Length: 250 mm
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.