Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb Silica Column, 3 μm, 4.6 mm ID, 50 mm Length, 80Å

Catalog No. 50784397 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Waters Spherisorb Silica Column is a normal-phase column with a silica particle substrate. It features a 3 μm spherical particle size, a 4.6 mm inner diameter, and a 50 mm length. The column has an 80Å pore size and high silanol activity, suitable for various chromatographic applications.

  • Particle size: 3 μm
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • Pore size: 80Å
  • Endfitting type: Parker-style
  • Format: Column
  • Mode: Normal-Phase
  • Particle shape: Spherical
  • Particle substrate: Silica
  • Silanol activity: High
  • Surface area: 220
  • Technology: Silica
  • USP classification: L3
  • Units in package: 1/pkg
  • pH range: 2 to 8

Catalog No. 50-784-397 Supplier Waters Corp Supplier No. PSS832011
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Waters Spherisorb Silica Column is a normal-phase column with a silica particle substrate. It features a 3 μm spherical particle size, a 4.6 mm inner diameter, and a 50 mm length. The column has an 80Å pore size and high silanol activity, suitable for various chromatographic applications.

  • Particle size: 3 μm
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • Pore size: 80Å
  • Endfitting type: Parker-style
  • Format: Column
  • Mode: Normal-Phase
  • Particle shape: Spherical
  • Particle substrate: Silica
  • Silanol activity: High
  • Surface area: 220
  • Technology: Silica
  • USP classification: L3
  • Units in package: 1/pkg
  • pH range: 2 to 8

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.