Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ Watertight Equipment Cases

Catalog No. 19816451 Shop All Pelican Products Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Yellow
Material:
Polypropylene, Polyurethane Foam
Length (Metric) Interior:
18.4 cm
19.35 cm
37.13 cm
50.1 cm
54.4 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Length (Metric) Interior
19-816-451 Black Polypropylene, Polyurethane Foam 37.13 cm
17-985-419A Black Polypropylene, Polyurethane Foam 54.4 cm
19-034-421C Yellow Polypropylene, Polyurethane Foam 18.4 cm
17-985-418A Black Polypropylene, Polyurethane Foam 19.35 cm
19-160-871 Black Polypropylene, Polyurethane Foam 50.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-816-451 Supplier Pelican™ Supplier No. 1450000110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Open-cell core with solid wall design

  • Strong-yet-lightweight cases are dustproof and crushproof
  • O-ring seal
  • Automatic pressure equalization valve
  • Stainless-steel hardware
  • Pick N' Pluck™ with convoluted lid foam
  • Easy-open, double-throw latches (except Model 1120)
  • Model 1400 and higher: Stainless-steel padlock protectors and comfortable rubber over-molded handle
  • Model 1510 and 1560 and higher: Retractable extension handle and strong polyurethane wheels with stainless-steel bearings

Order Info

Weight listed indicates case without foam. Also available with padded dividers or without foam. Personalized nameplates available; contact your Fisher Scientific Customer Service Representative for details.

Warranty and Services

Lifetime guarantee

Specifications

Product Type Watertight Equipment Case
Color Black
Material Polypropylene, Polyurethane Foam
Dimensions (L x W x H) 16 x 6.87 x 6.87 in. (40.64 x 17.45 x 17.45 cm)
Height (English) 6.87 in.
Height (English) Interior 6 in.
Height (Metric) 17.45 cm
Height (Metric) Interior 15.24 cm
Includes Stainless-steel padlock protectors and comfortable Rubber over-molded handle
Insert Type Pick N' Pluck
Length (English) 16 in.
Length (English) Interior 14.62 in.
Length (Metric) 40.64 cm
Length (Metric) Interior 37.13 cm
Model 1450
Weight (English) 5.51 lb.
Weight (Metric) 2.5 kg
Width (English) Interior 10.18 in.
Width (Metric) Interior 25.86 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.