Learn More
Watson-Marlow MCX Five-Channel Extension Pumphead for 300 Series Pumps
Shop All Watson-Marlow Bredel Products

Description
MCX microcassete five-channel pumpheads are designed to provide affordable precision for multi-channel low-flow applications.
- Removeable cassettes may be pre-loaded with tubing elements
- Extension pumpheads snap fit in seconds
- Four rollers for higher flow rates up to 53mL/min.
Eight rollers for higher precision up to 36 mL/min. - Extension pumpheads can be added to give up to 15 channels
- Twin segment tubing doubles pumping life
- Cassettes may be removed without disturbing other channels
- Works with Watson-Marlow 300 series OEM pump drives
Specifications
Specifications
| Channels | 5 |
| Flow Rate | 0.001 to 0.48 mL/revolution (0.13 to 2.79 mm bore) |
| Maximum Pressure | 2 to 1 bar (0.5 to 2.79mm bore) |
| Motor Speed | 110 rpm max. |
| For Use With | All Watson-Marlow 300 Series motors and controllers, including the 323S/MC multichannel pump |
| Material | Aluminum (Rotor), Carbon Steel (Bearings), Kematal (Cassette), Nylatron (Rollers) |
| No. of Rollers | 4 |
| Dimensions (L x W x H) | 94D x 74W x 78 mmH ( Int.), 106D x 91W x 78 mmH (Ext.) and allow 60 mmH clearance for tube removal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.