Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow 405U/R1 Single Channel High Flow Pump
SDP

Catalog No. 14284141 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Flow Rate:
0.44 to 610 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14-284-141 0.44 to 610 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-284-141 Supplier Watson-Marlow Supplier No. 040.5S1R.01A

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Compact pump with auto or manual control

  • Contains four-roller pumphead
  • Available with digital speed control via top panel mounted keypad
  • Reversible motor for easy fluid recovery
  • “Max” high speed priming function
  • Spring-loaded tracks to maximize tube life and flow precision
  • Uses 1/16 in. (1.6mm) wall tubing and 1/4 in. (6.4mm) bore tubing
  • Accepts remote 0 to 10V, or 4 to 20mA analog speed control, stop/start and CW/CCW switching
  • Speed range: 20 to 200rpm

Warranty and Services

Two years.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, BS0800, IEC335-1, EN60529
Channels 1
Enclosure Rating IP21 Wipedown
Flow Rate 0.44 to 610 mL/min.
Reversible Yes
Model 405U/R1
Motor Type Reversible
Noise Level <70 dB (A)
Storage Requirements (English) -40°F to +158°F
Storage Requirements (Metric) -40°C to +70°C
Temperature (English) Max. 104°F
Temperature (English) Min 41°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 5°C
Shipping Weight (English) 7.7 lb.
Shipping Weight (Metric) 3.5 kg
Electrical Requirements 110/120 V 60 Hz
Voltage 110/120 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.