Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Manifold Tubing - Marprene
SDP

Catalog No. 14283175 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.38 mm
0.5 mm
0.76 mm
0.88 mm
1.02 mm
1.14 mm
1.42 mm
1.52 mm
1.65 mm
1.85 mm
2.05 mm
2.79 mm
Material:
Marprene
TPE
Color:
Black/Black
Blue/Blue
Green/Green
Orange/Green
Orange/Orange
Orange/Yellow
Purple/Purple
Purple/White
Red/Red
White
Yellow
Yellow/Blue
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Material Color
14-283-175 1.14 mm Marprene Red/Red
14-283-172 0.76 mm Marprene Black/Black
14-283-169 0.38 mm Marprene Orange/Green
14-283-170 0.5 mm TPE Orange/Yellow
14-283-173 0.88 mm Marprene Orange/Orange
14-283-174 1.02 mm Marprene White
14-283-179 1.65 mm Marprene Blue/Blue
14-283-181 2.05 mm TPE Purple/Purple
14-283-177 1.42 mm Marprene Yellow
14-283-178 1.52 mm Marprene Yellow/Blue
14-283-180 1.85 mm Marprene Green/Green
14-283-184 2.79 mm Marprene Purple/White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-283-175 Supplier Watson-Marlow Supplier No. 979.0114.000
Only null left
Add to Cart
Add to Cart

Double pump segment manifold tubing — use one, transfer to the other for double life.

  • Made from autoclavable marprene
  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 1/25 in.
Diameter (Metric) Inner 1.14 mm
Material Marprene
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 323S/MC peristaltic pump
Packaging Quantity 6 Pk.
Flow Rate 0.12 to 8.1 (four roller pump), 0.09 to 6.6 (eight roller pump)mL/min.
Color Red/Red
Product Type Double Segment Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.