Learn More
Watson-Marlow Manifold Tubing for Pump Models 403U/VM2, 403U/VM3 and 403U/VM4
Shop All Watson-Marlow Bredel Products

Description
Silicone manifold tubing designed for use with 205CA pumps.
- Material: Silicone
- Tube Code: Orange/Orange
- Bore: 0.88 mm
Specifications
Specifications
| Diameter (English) Inner | 3/100 in. |
| Diameter (Metric) Inner | 0.88 mm |
| Material | Silicone |
| For Use With | 205S/CA low flow multi channel pump |
| Color | Orange/Orange |
| Product Type | Tubing |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.